WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Nut Driver, 11.0mm, Hollow, Ergo, Ins, 5"

WESTWARD| Zoro #: G1453042| Mfr #: 1YXN3

$14.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Nut Driver Handle Material: Plastic
Item: Nut Driver
Nut Driver Shank Length: 5"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1453042 Mfr #: 1YXN3
Nut Driver Handle Material: PlasticItem: Nut Driver
Nut Driver Shank Length: 5"Nut Driver Handle Design: Ergonomic
Tether Capable: Tether ReadyNut Driver Handle Color: Red
Nonsparking: NoNut Driver Shank Style: Hollow Round
SAE or Metric: MetricMagnetic/Nonmagnetic: Nonmagnetic
Nut Driver Hex Size: 11.0mmNut Driver Shank Material: Alloy Steel
Insulated / Uninsulated: InsulatedNut Holding: No
Nut Driver Overall Length: 9-1/2"Country of Origin (subject to change): Taiwan

Product Description

Nut Driver, Metric, Nut Driver Shank Style Hollow Round, Insulated, Nonmagnetic, Nut Driver Hex Size 11.0mm, Nut Holding No, Nonsparking No, Nut Driver Shank Length 5 In., Tether Ready, Nut Driver Overall Length 9-1/2 In., Nut Driver Shank Material Steel, Nut Driver Handle Design Ergonomic, Nut Driver Handle Material Thermoplastic Vulcanizate, Nut Driver Handle Color Red

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews