KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nut Driver, 11/32 in., Hollow, Ins, 5 in.

WESTWARD| Zoro #: G0990035| Mfr #: 5UFY0

$17.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Nut Driver Shank Material: Alloy Steel
Nut Driver Overall Length: 9-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0990035 Mfr #: 5UFY0
SAE or Metric: SAENut Driver Shank Material: Alloy Steel
Nut Driver Overall Length: 9-1/4"Nonsparking: No
Nut Driver Handle Material: AcetateNut Driver Shank Length: 5"
Nut Driver Handle Design: Cushion GripNut Driver Shank Style: Hollow Round
Insulated / Uninsulated: InsulatedItem: Nut Driver
Magnetic/Nonmagnetic: NonmagneticNut Driver Hex Size: 11/32"
Nut Holding: NoNut Driver Handle Color: Yellow with Black Grip
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Insulated, Nonmagnetic, Nut Driver Hex Size 11/32 In., Nut Holding No, Nonsparking No, Nut Driver Shank Length 5 In., Standard Tool (Accessory Needed for Tethering), Nut Driver Overall Length 9-1/4 In., Nut Driver Shank Material SVCM Alloy Steel, Nut Driver Handle Design Cushion Grip, Nut Driver Handle Material Acetate, Nut Driver Handle Color Yellow with Black Grip

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews