Westward
Nut Driver, 11/32 in., Hollow, 3 in.
- Zoro #: G4076353
- Mfr #: 10J290
Hover or click to zoom Tap to zoom
Key Features
- SAE or Metric: SAE
- Number of Pieces: 1
- Handle Type: Molded
- Overall Length: 7 1/4 in
- Nut Driver Shank Length: 3 in
- Nut Driver Overall Length: 7 3/8 in
- Item: Hollow Round Shank Nut Driver
- Screwdriver and Nut Driver Grouping: Nut Drivers
$8.51
Subtotal: $8.51
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Westward #10J290 Specifications
- Zoro #: G4076353
- Mfr #: 10J290
- UPC #: 190735725160
- SAE or Metric: SAE
- Number of Pieces: 1
- Handle Type: Molded
- Overall Length: 7 1/4 in
- Nut Driver Shank Length: 3 in
- Nut Driver Overall Length: 7 3/8 in
- Item: Hollow Round Shank Nut Driver
- Screwdriver and Nut Driver Grouping: Nut Drivers
- Nut Driver Shank Material: Alloy Steel
- Nut Driver Hex Size: 11/32 in
- Nonsparking: No
- Nut Driver Shank Style: Hollow Round
- Magnetic/Nonmagnetic: Nonmagnetic
- Nut Driver Handle Material: Acetate
- Insulated / Uninsulated: Uninsulated
- Nut Driver Handle Color: Blue with Black Grip
- Insulated: No
- Nut Holding: No
- ESD Safe: No
- Nut Driver Handle Design: Cushion Grip
- Tether Capable: Tether Capable
- Tether Style: Tether Capable
- Shank Material: Alloy Steel
- Hex Size: 17/50 in
- Bolt Clearance: 3 in
- Non-Magnetic: No
- Shank Finish: Natural
- Container Type: None
- Replaceable Shank: No
- Measurement Type: SAE
- Grip Style: Ergonomic
- Shank Length: 3 in
- Handle Material: Plastic
- Corrosion Resistant: No
- Tether Ready: No
- Tip Size: 11/32 in
- Non-Sparking: No
- Ratcheting: No
- Handle Color: Black, Blue
- Fastener Holding: No
- Magnetized Tip: No
- For Fastener Size: 17/50 in
- Handle Shape: Straight
- Shank Shape: Round
- Country of Origin (subject to change): Taiwan, Province of China
Description
Hollow Round Shank Nut Driver, Tip Size 11/32 in, Bolt Clearance 3 in, Shank Length 3 in, Ergonomic, SAE, Hollow Round, Fastener Holding No, For Fastener Size 17/50 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Westward #10J290
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WESTWARD Nut Driver, Metric, Hollow Round, 7.0mm 401L43
- WESTWARD Nut Driver, SAE, Solid Round, 3/8" 401L23
- WESTWARD Nut Driver, Metric, Solid Round, 8.0mm 401L30
- WESTWARD Nut Driver, 1/4 in., Solid, 1-1/2 in. 10J251
- WESTWARD Nut Driver, Metric, Hollow Round, 5.5mm 401L41
- WESTWARD Nut Driver, Metric, Solid Round, 13.0mm 401K78
- GRAY TOOLS 5/16" Nut Driver, 6-5/8" Long, 1000V Insulated CH10-I
- BONDHUS Hollow Shaft Nut Driver 6Mm 38468
- WIHA Nut Driver, 1/4 in., Solid, Ergo, 5 in. 34138
- GREY PNEUMATIC 1/2" Drive x M10 Triple Square Driver 4" Length 21104S
- WIHA TOOLS Nut Driver, 1/4 in., Hollow, Ergo, 2-3/4 in. 34338
- Westward Nut Drivers