Nut Driver, 11/32 in., Solid, Ergo, 3 in.

WESTWARD| Zoro #: G1508157| Mfr #: 1CLL3

$7.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Driver Shank Style: Solid Round
Insulated / Uninsulated: Uninsulated
Nut Holding: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1508157 Mfr #: 1CLL3
Nut Driver Shank Style: Solid RoundInsulated / Uninsulated: Uninsulated
Nut Holding: NoNut Driver Handle Color: Blue
SAE or Metric: SAENut Driver Overall Length: 7-1/2"
Magnetic/Nonmagnetic: NonmagneticNut Driver Shank Length: 3"
Tether Capable: Tether ReadyNut Driver Shank Material: Chrome Vanadium Steel
Nut Driver Handle Material: PlasticNonsparking: No
Nut Driver Handle Design: ErgonomicNut Driver Hex Size: 11/32"
Country of Origin (subject to change): Taiwan

Description

Nut Driver, Shank Length (In.) 3, Overall Length (In.) 7-1/2, Handle Plastic, Color Green, Shank Material Heat Treated Chrome Steel, Shank Standard, Includes CR-V Alloy Steel/Chrome Plated Shafts

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews