Nut Driver, 1/2 in., Solid, Ergo, 3 in.

WESTWARD| Zoro #: G0723572| Mfr #: 1CLL6

$8.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Driver Overall Length: 8"
Nut Driver Shank Style: Solid Round
Nut Driver Shank Material: Chrome Vanadium Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0723572 Mfr #: 1CLL6
Nut Driver Overall Length: 8"Nut Driver Shank Style: Solid Round
Nut Driver Shank Material: Chrome Vanadium SteelNut Driver Hex Size: 1/2"
Nut Holding: NoTether Capable: Tether Ready
Nut Driver Handle Material: PlasticNonsparking: No
SAE or Metric: SAEItem: Nut Driver
Nut Driver Handle Design: ErgonomicNut Driver Handle Color: Blue
Nut Driver Shank Length: 3"Insulated / Uninsulated: Uninsulated
Magnetic/Nonmagnetic: NonmagneticCountry of Origin (subject to change): Taiwan

Description

Nut Driver, Shank Length (In.) 3, Overall Length (In.) 8, Handle Plastic, Color Red, Shank Material Heat Treated Chrome Steel, Shank Standard, Includes CR-V Alloy Steel/Chrome Plated Shafts

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews