Westward
Nut Driver, 3/8 in., Hollow, Ergo, Ins, 5 in.
Mfr # 1YXL3
Zoro # G1379402
$9.85
3% off
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Insulated / Uninsulated Insulated
- Number of Pieces 1
- Tip Style Hex
Explore More Products
- WESTWARD Nut Driver, 1/4 in., Solid, Fluted, 4 in. 11Z418
- WESTWARD Nut Driver, 11/32 in., Hollow, Ins, 5 in. 5UFY0
- WESTWARD Solid Shank Nut Driver Sets, SAE 785EH7
- WESTWARD Nut Driver, 7.0mm, Solid, Ergo, 3 in. 1CLN1
- WESTWARD Nut Driver, 5.0mm, Solid, Ergo, 3 in. 1CLL7
- WESTWARD Nut Driver, 10.0mm, Hollow, Ergo, Ins, 5 in. 1YXN2
- WESTWARD Nut Driver, 6.0mm, Solid, Ergo, 3 in. 1CLL9
- WESTWARD Nut Driver, 6.0mm, Hollow, Ergo, Ins, 5 in. 1YXL7
- WESTWARD Nut Driver, 3/16 in., Hollow, Ins, 5 in. 5UFX7
- WIHA Nut Driver, 7.0mm, Solid, Ergo, Ins, 5 in. 32218
- WIHA Prec. Screwdriver, Slotted, 4.0mm x 2-3/8 26040
- Westward Nut Driver Sets