WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Nut Driver, 3/8", Solid, Ergo, 3"

WESTWARD| Zoro #: G1594433| Mfr #: 1CLL4

$9.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Nut Driver Overall Length: 7-1/2"
Nut Driver Shank Style: Solid Round
Nut Driver Shank Material: Chrome Vanadium Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1594433 Mfr #: 1CLL4
Nut Driver Overall Length: 7-1/2"Nut Driver Shank Style: Solid Round
Nut Driver Shank Material: Chrome Vanadium SteelNut Driver Hex Size: 3/8"
Nut Holding: NoTether Capable: Tether Ready
Nut Driver Handle Material: PlasticNonsparking: No
SAE or Metric: SAEItem: Nut Driver
Nut Driver Handle Design: ErgonomicNut Driver Handle Color: Blue
Nut Driver Shank Length: 3"Insulated / Uninsulated: Uninsulated
Magnetic/Nonmagnetic: NonmagneticCountry of Origin (subject to change): Taiwan

Product Description

Nut Driver, Shank Length (In.) 3, Overall Length (In.) 7-1/2, Handle Plastic w/Rubber Grip, Color Blue, Color Code Blue, Shank Material Heat Treated Chrome Steel, Shank Standard, Includes CR-V Alloy Steel/Chrome Plated Shafts

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews