Nut Driver, 5.0mm, Hollow, Ergo, Ins, 5 in.

WESTWARD| Zoro #: G1270674| Mfr #: 1YXL6

$7.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Driver Overall Length: 9-7/16"
Nut Driver Shank Style: Hollow Round
Nut Driver Shank Material: Alloy Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1270674 Mfr #: 1YXL6
Nut Driver Overall Length: 9-7/16"Nut Driver Shank Style: Hollow Round
Nut Driver Shank Material: Alloy SteelNut Driver Hex Size: 5.0mm
Nut Holding: NoTether Capable: Tether Ready
Nut Driver Handle Material: PlasticNonsparking: No
SAE or Metric: MetricItem: Nut Driver
Nut Driver Handle Design: ErgonomicNut Driver Handle Color: Red
Nut Driver Shank Length: 5"Insulated / Uninsulated: Insulated
Magnetic/Nonmagnetic: NonmagneticCountry of Origin (subject to change): Taiwan

Description

Nut Driver, Metric, Nut Driver Shank Style Hollow Round, Insulated, Nonmagnetic, Nut Driver Hex Size 5.0mm, Nut Holding No, Nonsparking No, Nut Driver Shank Length 5 In., Tether Ready, Nut Driver Overall Length 9-7/16 In., Nut Driver Shank Material Steel, Nut Driver Handle Design Ergonomic, Nut Driver Handle Material Thermoplastic Vulcanizate, Nut Driver Handle Color Red

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews