Nut Driver, 5/16 in., Hollow, Ergo, Ins, 5 in

WESTWARD| Zoro #: G1723924| Mfr #: 1YXL1

$9.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Driver Shank Material: Alloy Steel
Nut Driver Handle Design: Ergonomic
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1723924 Mfr #: 1YXL1
Nut Driver Shank Material: Alloy SteelNut Driver Handle Design: Ergonomic
SAE or Metric: SAENut Driver Handle Material: Plastic
Nut Driver Shank Length: 5"Nut Driver Hex Size: 5/16"
Nut Driver Handle Color: RedTether Capable: Tether Ready
Nut Driver Overall Length: 9-1/2"Magnetic/Nonmagnetic: Nonmagnetic
Insulated / Uninsulated: InsulatedItem: Nut Driver
Nut Holding: NoNut Driver Shank Style: Hollow Round
Nonsparking: NoCountry of Origin (subject to change): Taiwan

Description

Nut Drivers, Nut Driver, Nut Driver Shank Style Hollow Round, SAE, Nut Driver Hex Size 5/16 In., Nut Driver Shank Length 5 In., Insulated Yes, Nonmagnetic, Nut Holding No, Nonsparking No, Tether Ready, ESD Safe No, Nut Driver Overall Length 9-1/2 In., Nut Driver Shank Material Alloy Steel, Nut Driver Handle Design Ergonomic, Nut Driver Handle Material Plastic, Nut Driver Handle Color Red

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews