THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Nut Driver, 5/16 in., Hollow, Ins, 5 in.

WESTWARD| Zoro #: G1922654| Mfr #: 5UFX9

$17.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Driver Shank Material: Alloy Steel
Nut Driver Handle Design: Cushion Grip
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1922654 Mfr #: 5UFX9
Nut Driver Shank Material: Alloy SteelNut Driver Handle Design: Cushion Grip
SAE or Metric: SAENut Driver Handle Material: Acetate
Nut Driver Shank Length: 5"Nut Driver Hex Size: 5/16"
Nut Driver Handle Color: Yellow with Black GripTether Capable: Standard Tool (Accessory Needed for Tethering)
Nut Driver Overall Length: 9-1/4"Magnetic/Nonmagnetic: Nonmagnetic
Insulated / Uninsulated: InsulatedItem: Nut Driver
Nut Holding: NoNut Driver Shank Style: Hollow Round
Nonsparking: NoCountry of Origin (subject to change): Taiwan

Description

Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Insulated, Nonmagnetic, Nut Driver Hex Size 5/16 In., Nut Holding No, Nonsparking No, Nut Driver Shank Length 5 In., Standard Tool (Accessory Needed for Tethering), Nut Driver Overall Length 9-1/4 In., Nut Driver Shank Material SVCM Alloy Steel, Nut Driver Handle Design Cushion Grip, Nut Driver Handle Material Acetate, Nut Driver Handle Color Yellow with Black Grip

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews