Nut Driver, 5/16 in., Solid, Ergo, 3 in.

WESTWARD| Zoro #: G2098871| Mfr #: 1CLL2

$6.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Driver Handle Material: Plastic
Item: Nut Driver
Nut Driver Shank Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2098871 Mfr #: 1CLL2
Nut Driver Handle Material: PlasticItem: Nut Driver
Nut Driver Shank Length: 3"Nut Driver Handle Design: Ergonomic
Tether Capable: Tether ReadyNut Driver Handle Color: Blue
Nonsparking: NoNut Driver Shank Style: Solid Round
SAE or Metric: SAEMagnetic/Nonmagnetic: Nonmagnetic
Nut Driver Hex Size: 5/16"Nut Driver Shank Material: Chrome Vanadium Steel
Insulated / Uninsulated: UninsulatedNut Holding: No
Nut Driver Overall Length: 7-1/2"Country of Origin (subject to change): Taiwan

Description

Nut Driver, Shank Length (In.) 3, Overall Length (In.) 7-1/2, Handle Plastic, Color Yellow, Shank Material Heat Treated Chrome Steel, Shank Standard, Includes CR-V Alloy Steel/Chrome Plated Shafts

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews