Westward
Nut Driver, 7.0mm, Hollow, Fluted, 3 in.
- Zoro #: G4077141
- Mfr #: 10J244
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- SAE or Metric: Metric
- Number of Pieces: 1
- Handle Type: Molded
- Overall Length: 7 1/4 in
- Nut Driver Shank Length: 3 in
- Insulated / Uninsulated: Uninsulated
- ESD Safe: No
- Nut Driver Handle Color: Clear/Orange
$8.07
Subtotal: $8.07
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Westward #10J244 Specifications
- Zoro #: G4077141
- Mfr #: 10J244
- UPC #: 190735724972
- SAE or Metric: Metric
- Number of Pieces: 1
- Handle Type: Molded
- Overall Length: 7 1/4 in
- Nut Driver Shank Length: 3 in
- Insulated / Uninsulated: Uninsulated
- ESD Safe: No
- Nut Driver Handle Color: Clear/Orange
- Nonsparking: No
- Tether Capable: Tether Capable
- Nut Driver Hex Size: 7 mm
- Magnetic/Nonmagnetic: Nonmagnetic
- Nut Driver Shank Style: Hollow Round
- Nut Driver Handle Material: Acetate
- Nut Driver Overall Length: 7 1/4 in
- Screwdriver and Nut Driver Grouping: Nut Drivers
- Nut Holding: No
- Nut Driver Shank Material: Alloy Steel
- Insulated: No
- Nut Driver Handle Design: Fluted
- Item: Hollow Round Shank Nut Driver
- Tether Style: Tether Capable
- Hex Size: 7 mm
- Shank Material: Alloy Steel
- Shank Length: 3 in
- Shank Shape: Round
- For Fastener Size: 7 mm
- Replaceable Shank: No
- Shank Finish: Natural
- Bolt Clearance: 3 in
- Grip Style: Plain
- Handle Shape: Straight
- Corrosion Resistant: No
- Non-Sparking: No
- Handle Material: Plastic
- Ratcheting: No
- Container Type: None
- Fastener Holding: No
- Tether Ready: No
- Measurement Type: Metric
- Magnetized Tip: No
- Tip Size: 7 mm
- Handle Color: Clear, Orange
- Non-Magnetic: No
- Country of Origin (subject to change): Taiwan, Province of China
Description
Hollow Round Shank Nut Driver, Tip Size 7 mm, Bolt Clearance 3 in, Shank Length 3 in, Plain, Metric, Hollow Round, Fastener Holding No, For Fastener Size 7 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No
Reviews of Westward #10J244
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WESTWARD Nut Driver, Metric, Hollow Round, 11.0mm 401K79
- WESTWARD Nut Driver, 9.0mm, Hollow, Fluted, 3 in. 10J246
- WESTWARD Nut Driver, SAE, Solid Round, 7/16" 401L24
- WESTWARD Nut Driver, 3/16 in., Hollow, 3 in. 10J285
- WESTWARD Nut Driver, 11/32 in., Hollow, 3 in. 10J290
- WESTWARD Nut Driver, SAE, Hollow Round, 1/4" 401L34
- BONDHUS Hollow Shaft Nut Driver 1/2In 38416
- XCELITE Screwdriver/Nutdriver, 4 Way Pocket Tool 600VN
- WESTWARD Nut Driver, Metric, Hollow Round, 13.0mm 401K81
- KO-KEN TOOLS T Handle Universal Socket 8mm Nut Grip 600 x 200mm 124M.600-8(2B)
- WIHA Nut Driver, 7/16 in., Solid, Ergo, 5 in. 34142
- Westward Screwdrivers and Nutdrivers