Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Nut Driver, 7/16 in., Hollow, Ergo, Ins, 5 in

WESTWARD| Zoro #: G0862346| Mfr #: 1YXL4

$9.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Driver Overall Length: 9-1/2"
Nut Driver Shank Style: Hollow Round
Nut Driver Shank Material: Alloy Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0862346 Mfr #: 1YXL4
Nut Driver Overall Length: 9-1/2"Nut Driver Shank Style: Hollow Round
Nut Driver Shank Material: Alloy SteelNut Driver Hex Size: 7/16"
Nut Holding: NoTether Capable: Tether Ready
Nut Driver Handle Material: PlasticNonsparking: No
SAE or Metric: SAEItem: Nut Driver
Nut Driver Handle Design: ErgonomicNut Driver Handle Color: Red
Nut Driver Shank Length: 5"Insulated / Uninsulated: Insulated
Magnetic/Nonmagnetic: NonmagneticCountry of Origin (subject to change): Taiwan

Description

Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Insulated, Nonmagnetic, Nut Driver Hex Size 7/16 In., Nut Holding No, Nonsparking No, Nut Driver Shank Length 5 In., Tether Ready, Nut Driver Overall Length 9-1/2 In., Nut Driver Shank Material Steel, Nut Driver Handle Design Ergonomic, Nut Driver Handle Material Thermoplastic Vulcanizate, Nut Driver Handle Color Red

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews