Nut Driver, 7/16 in., Hollow, Ins, 5 in.

WESTWARD| Zoro #: G0667423| Mfr #: 5UFY2

$18.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Driver Shank Style: Hollow Round
Insulated / Uninsulated: Insulated
Nut Holding: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0667423 Mfr #: 5UFY2
Nut Driver Shank Style: Hollow RoundInsulated / Uninsulated: Insulated
Nut Holding: NoNut Driver Handle Color: Yellow with Black Grip
SAE or Metric: SAENut Driver Overall Length: 9-1/4"
Magnetic/Nonmagnetic: NonmagneticNut Driver Shank Length: 5"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Nut Driver Shank Material: SVCM Alloy Steel
Nut Driver Handle Material: AcetateNonsparking: No
Nut Driver Handle Design: Cushion GripNut Driver Hex Size: 7/16"
Country of Origin (subject to change): Taiwan

Description

Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Insulated, Nonmagnetic, Nut Driver Hex Size 7/16 In., Nut Holding No, Nonsparking No, Nut Driver Shank Length 5 In., Standard Tool (Accessory Needed for Tethering), Nut Driver Overall Length 9-1/4 In., Nut Driver Shank Material SVCM Alloy Steel, Nut Driver Handle Design Cushion Grip, Nut Driver Handle Material Acetate, Nut Driver Handle Color Yellow with Black Grip

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews