Skip to Main Content
customer-service Help
Westward

Nut Driver, 8.0mm, Hollow, Fluted, 3 in.

Westward Nut Driver, 8.0mm, Hollow, Fluted, 3 in. 10J245
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.78
  • SAE or Metric: Metric
  • Number of Pieces: 1
  • Handle Type: Molded
See full product details
Orders over $75 ship free.
Total: $7.78

Westward #10J245 Specifications

  • SAE or Metric: Metric
  • Number of Pieces: 1
  • Handle Type: Molded
  • Overall Length: 7 1/4 in
  • Nut Driver Hex Size: 8 mm
  • Item: Hollow Round Shank Nut Driver
  • Screwdriver and Nut Driver Grouping: Nut Drivers
  • Nonsparking: No
  • Nut Driver Shank Material: Alloy Steel
  • Nut Driver Handle Color: Yellow
  • Nut Driver Handle Material: Acetate
  • Tether Capable: Tether Capable
  • Nut Driver Shank Length: 3 in
  • Nut Driver Shank Style: Hollow Round
  • Insulated: No
  • Nut Driver Overall Length: 7 1/4 in
  • Nut Driver Handle Design: Fluted
  • Insulated / Uninsulated: Uninsulated
  • Magnetic/Nonmagnetic: Nonmagnetic
  • ESD Safe: No
  • Nut Holding: No
  • Tether Style: Tether Capable
  • Shank Material: Alloy Steel
  • Hex Size: 8 mm
  • Shank Finish: Natural
  • Bolt Clearance: 3 in
  • For Fastener Size: 8 mm
  • Replaceable Shank: No
  • Non-Magnetic: No
  • Handle Shape: Straight
  • Ratcheting: No
  • Shank Shape: Round
  • Non-Sparking: No
  • Handle Material: Plastic
  • Tip Size: 8 mm
  • Handle Color: Yellow
  • Measurement Type: Metric
  • Container Type: None
  • Corrosion Resistant: No
  • Tether Ready: No
  • Magnetized Tip: No
  • Fastener Holding: No
  • Grip Style: Plain
  • Shank Length: 3 in
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hollow Round Shank Nut Driver, Tip Size 8 mm, Bolt Clearance 3 in, Shank Length 3 in, Plain, Metric, Hollow Round, Fastener Holding No, For Fastener Size 8 mm, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic No

Reviews of Westward #10J245