JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Nutsetter Set, 1/4", 5/16", 3/8"Hex, 65mmL

WESTWARD| Zoro #: G0797264| Mfr #: 1VXN5

$9.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0797264 Mfr #: 1VXN5
Finish: SatinItem: Nutsetter Set
Shank Style: HexFastening Tool Material: Steel
SAE or Metric: MetricMagnetic/Nonmagnetic: Magnetic
Nutsetter Hex Size: 1/4", 5/16", 3/8"Overall Length: 65mm
Country of Origin (subject to change): China

Product Description

Nut Setter Set, Alloy Tool Steel, Drive Size 1/4, 5/16, 3/8 In, Shank Size 1/4 Hex In, Length 2 9/16 In, Hex Head Holds Screws Or Nuts, Retainer Type Magnetic, Number of Pieces 3, Includes I Each 1/4, 5/16, 3/8 x 2 9/16 Inch Long Nut Setters, 3 Pcs

Product Reviews

Save 15%. Sign up for Z-mail.