Nutsetter, 1/4" Hex, 65mm L, Steel, PK3

WESTWARD| Zoro #: G1196221| Mfr #: 1VXN2

$6.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1196221 Mfr #: 1VXN2
Overall Length: 65mmFinish: Satin
Item: NutsetterMagnetic/Nonmagnetic: Magnetic
SAE or Metric: MetricShank Style: Hex
Fastening Tool Material: SteelNutsetter Hex Size: 1/4"
Country of Origin (subject to change): China

Product Description

Nut Setters, Alloy Tool Steel, Drive Size 1/4 In, Shank Size 1/4 Hex In, Length 2 9/16 In, Hex Head Holds Screws Or Nuts, Retainer Type Magnetic, Package Quantity 3

Product Reviews

Save 15%. Sign up for Z-mail.