Nutsetter, 3/8" Hex, 65mm L, Steel, PK3

WESTWARD| Zoro #: G0423586| Mfr #: 1VXN4

$10.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0423586 Mfr #: 1VXN4
Overall Length: 65mmFinish: Satin
Item: NutsetterMagnetic/Nonmagnetic: Magnetic
SAE or Metric: MetricShank Style: Hex
Fastening Tool Material: SteelNutsetter Hex Size: 3/8"
Country of Origin (subject to change): China

Product Description

Nut Setters, Alloy Tool Steel, Drive Size 3/8 In., Shank Size 1/4 In. Hex, Length 2-3/16 In., Hex Head Holds Screws Or Nuts, Retainer Type Magnetic, Package Quantity 3

Product Reviews

Save 15%. Sign up for Z-mail.