KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Offset Aviation Snip, 9 3/4 In, Right

WESTWARD| Zoro #: G2476022| Mfr #: 1UG16

$16.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Offset Aviation Snip
Material: steel
Safety Latch: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2476022 Mfr #: 1UG16
Item: Offset Aviation SnipMaterial: steel
Safety Latch: YesCutting Edge: Nonserrated
Overall Length: 9-3/4"Cutting Action: Right
Handle Design: Plastic Soft GripCutting Length: 1-1/4"
Metal Gauge: 18 MildHandle Color: Green
Country of Origin (subject to change): Taiwan, Province of China

Description

Offset Aviation Snip, Cutting Action Right, Overall Length 9-3/4 In., Metal Gauge 18 Mild, Cutting Edge Nonserrated, Cutting Length 1-1/4 In., Handle Color Green, Safety Latch Yes, Handle Design Plastic Soft Grip, Material Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews