LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Offset Bench Vise, Utility, 6 In

WESTWARD| Zoro #: G2154923| Mfr #: 3FDK1

$280.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2154923 Mfr #: 3FDK1
Item: Workshop ViseHigh Visibility: No
Base Type: StationaryJaw Type: Fixed
Duty Rating: Standard DutyThroat Depth: Unlimited
Body Casting: 30, 000 psiPipe Jaw Included: No
Material: Ductile IronQuick-Acting: No
Number of Lock Down Bolts: 1Number of Mounting Points: 4
Deep Throat: NoJaw Face: Serrated
Reversible: NoJaw Width: 6"
Max. Opening: 7"Overall Length: 18-5/16"
Overall Height: 7-3/4"Mounting Hole Dia.: 17/32"
Overall Width: 8-21/32"Country of Origin (subject to change): India

Product Description

Don't let your materials stray! Keep them in their place with this workshop vise from Westward. This Standard Duty, stationary workshop vise has a throat depth of Unlimited and a jaw width of 6". The max opening is 7". It is made of ductile iron material. This bench vise has a fixed jaw type.

Product Reviews

Save 15%. Sign up for Z-mail.