Offset Pipe Wrench, 24" L, Aluminum

WESTWARD| Zoro #: G0860867| Mfr #: 1XJZ9

$114.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Offset Pipe Wrench
Standards: Federal Specification GGG-W-651E
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0860867 Mfr #: 1XJZ9
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Offset Pipe Wrench
Standards: Federal Specification GGG-W-651EHandle Material: Aluminum
Features: Spring Loaded, One-Handed with Thumb TriggerJaw Material: Steel
Overall Length: 24"Jaw Capacity: 3"
Nonsparking: NoHandle Type: I-Beam
Jaw Type: SerratedCountry of Origin (subject to change): China

Description

Offset Pipe Wrench, No, Jaw Capacity 3 In., Overall Length 24 In., Handle Material Aluminum, Jaw Type Serrated, Standard Tool (Accessory Needed for Tethering), Handle Type I-Beam, Jaw Material Steel, Features Spring Loaded, One-Handed with Thumb Trigger, Standards Federal Specification GGG-W-651E

Reviews