Offset Scrwdrvr, Slot/Phillips, 1/4, #2x1In

WESTWARD| Zoro #: G1960786| Mfr #: 5MW76

$2.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Steel
Standards: ANSI
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1960786 Mfr #: 5MW76
Handle Material: SteelStandards: ANSI
Tether Capable: Standard Tool (Accessory Needed for Tethering)Tip Style: Keystone Slotted/Phillips
Shank Material: steelHandle Design: L-Handle
Shank Shape: RoundFeatures: Multicomponent Handle
Item: Offset ScrewdriverShank Length: 1"
Overall Length: 4"Tip Size: 1/4", #2
Finish: ChromeCountry of Origin (subject to change): Taiwan

Description

Offset Screwdriver, Handle Material Steel, Tip Style Group Phillips/Slotted, Tip Style Keystone Slotted/Phillips, Tip Size 1/4 In., #2, Shank Length 1 In., Standard Tool (Accessory Needed for Tethering), Handle Design L-Handle, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 4 In., Features Multicomponent Handle, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews