KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Offset Scrwdrvr, Slot/Phillips, 3/16, #2x1

WESTWARD| Zoro #: G1078594| Mfr #: 5MZ12

$2.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 4"
Handle Design: L-Handle
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1078594 Mfr #: 5MZ12
Overall Length: 4"Handle Design: L-Handle
Finish: ChromeShank Material: steel
Shank Shape: RoundShank Length: 1"
Tip Style: Keystone Slotted/PhillipsItem: Offset Screwdriver
Handle Material: SteelStandards: No
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Offset Screwdriver, Handle Material Steel, Tip Style Group Phillips/Slotted, Tip Style Keystone Slotted/Phillips, Tip Size 3/16 In./#2, Shank Length 1 In., Standard Tool (Accessory Needed for Tethering), Handle Design L-Handle, Round Shank Shape, Shank Material Steel, Chrome Finish, Overall Length 4 In., Standards No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews