SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Oil Control Gun, 1500 psi

WESTWARD| Zoro #: G0689141| Mfr #: 5TCV8

$111.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure (PSI): 1500Item: Oil Control GunInlet (In.): 1/2 FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0689141 Mfr #: 5TCV8
Max. Pressure (PSI): 1500Item: Oil Control Gun
Inlet (In.): 1/2 FNPTOutlet (In.): 1/8" NPT (H)
Country of Origin (subject to change): China

Description

Oil Control Gun, Working Pressure (PSI) 1500, Max. Pressure (PSI) 1500, Inlet 1/2 In. (F)NPT, Outlet Nozzle, Features Semi-Automatic Non-Drip Nozzle

Reviews