SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Oil Filter Wrench, 3 1/16 to 3 7/16 In

WESTWARD| Zoro #: G0448497| Mfr #: 1EKJ3

$4.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: metalLength (In.): 3 1/16 to 3 7/16"Item: Oil Filter Wrench
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0448497 Mfr #: 1EKJ3
Material: metalLength (In.): 3 1/16 to 3 7/16"
Item: Oil Filter WrenchCapacity: 3-1/16 to 3-7/16"
Type: Heavy DutyCountry of Origin (subject to change): Taiwan, Province of China

Description

Oil Filter Wrench, Heavy Duty, Capacity 3 1/16 to 3 7/16 In, Material Metal, Length 3 1/16 to 3 7/16 In In

Reviews