SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Oil Filter Wrench, 5 5/32 to 5 21/32 In

WESTWARD| Zoro #: G2239727| Mfr #: 1EKJ7

$18.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Ratchet wrenchItem: Oil Filter WrenchCapacity: 5-5/32 to 5-21/32"L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2239727 Mfr #: 1EKJ7
For Use With: Ratchet wrenchItem: Oil Filter Wrench
Capacity: 5-5/32 to 5-21/32"LMaterial: Spring Steel
Type: Heavy DutyCountry of Origin (subject to change): Taiwan, Province of China

Description

Oil Filter Wrench, Heavy Duty, Capacity 5 5/32 to 5 21/32 In, Material Spring Steel, For Use With Ratchet Wrench

Reviews