KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Oil Filter Wrench, End Cap, 3 1/4 In

WESTWARD| Zoro #: G0547452| Mfr #: 1EKH9

$4.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Oil Filter Wrench
Type: End Cap
Length (In.): 2-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0547452 Mfr #: 1EKH9
Item: Oil Filter WrenchType: End Cap
Length (In.): 2-1/2Material: Spring Steel
Capacity: 3-1/4"Country of Origin (subject to change): Taiwan, Province of China

Description

Oil Filter Wrench, End Cap, Capacity 3 1/4 In, Material Spring Steel, Length 2 1/2 In

Reviews