Westward
Oil Pump and Hose Reel Kit, 55 gal.
- Zoro #: G3785881
- Mfr #: 45CT52
Tap to zoom
Hover or click to zoom
$2,058.89
- Item: Oil Pump and Hose Reel Kit
- Type: Air Operated
- Air Motor Size (In.): 2 1/2 in
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $2,058.89
Westward #45CT52 Specifications
- Zoro #: G3785881
- Mfr #: 45CT52
- Item: Oil Pump and Hose Reel Kit
- Type: Air Operated
- Air Motor Size (In.): 2 1/2 in
- Pump Ratio: 5:1
- Container Size: 56 gal
- Consumption @ 100 PSI: 66 GPM
- Working Flow Max. (GPM): 4.7
- Max. Output: 4.7 gpm
- Fluid Outlet Thread (In.): 1/2
- Outlet Pressure Max. (PSI): 725
- For Use With: Oils
- Air Inlet (In.): 1/4 NPT
- Max. Air Inlet PSI: 145
- Includes: Air Filter-Regulator and Lubricator, 2 Piece Combo Complete with Air Gage, Oil Hose for Connecting Pump Outlet to Reel Inlet, Hose Reel with Hose
- Outlet Size: 1/2 in NPT
- Capacity: 55 gal
- Pump for Multiple Outlets: No
- Min. Air Inlet Pressure: 30
- Product Type: Oil Pump and Hose Reel Kit
- Country of Origin (subject to change): India
Description
Oil Pump and Hose Reel Kit, Air Operated, Air Motor Size (In.) 2.5, Pump Ratio 5:1, 56 gal., Consumption @ 100 PSI 66 GPM, Working Flow Max. (GPM) 4.7, Min. Air Inlet Pressure 30, Max. Air Inlet PSI 145, Capacity 55 gal., Outlet Pressure Max. (PSI) 725, Air Inlet (In.) 1/4 NPT, Outlet Size 1/2 In. NPT, Output NA, Max. Output 4.7 gpm, Fluid Outlet Thread (In.) 1/2, Interval Time Between Cycles (Min.) 1, No Pump for Multiple Outlets, For Use With Oils
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Westward #45CT52
Explore more
- Westward Oil Lube Dispenser, Lever Action 15F213
- Westward Gear Oil Package, Air Op, Ratio 5:1, 16 gal 5TCU7
- Westward Oil Pump, Air Operated, Ratio 5:1,275 gal 5TCU5
- Westward Oil Pump Kit, 55 gal. Capacity, For Oils 45CT51
- Westward Oil Pump, 2 In. Bung Nut 21EM06
- Westward Barrel Pump, Lever Action 15F214
- Westward Stub Oil Pump, Air Op, Pump Ratio 3:1 5TCT8
- Westward Oil Pump, Air Op, Pump Ratio 3:1,275 gal 5TCU1
- Accu-Lube Band Saw Applicator, 10 oz, N Nozzle 01D0-NNZ
- Legacy Pump, Oil L3530
- Lincoln Oil Pump Transfer System, Air-Operated 284168
- Westward Oil Pumps