SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Oiler, Lever, 10 oz, Flexible Spout

WESTWARD| Zoro #: G1658063| Mfr #: 2LAJ6

$11.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Feeds: 0Outlet: -For Use With: Lubrication of Machinery, Vehicles or Products Using 10W and Higher Weight Oils
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1658063 Mfr #: 2LAJ6
Number of Feeds: 0Outlet: -
For Use With: Lubrication of Machinery, Vehicles or Products Using 10W and Higher Weight OilsMounting Thread: -
Unit Height: -Capacity: 10 oz.
Material: -Brush Length (In.): -
Max. Pressure (PSI): -Includes: Steel Pump with 2 Ball Valves
Type: LeverMax. Operating Temp. (F): -
Fits: -Overall Unit Length: -
Bowl Dia. (In.): -Height (In.): -
Reservoir Cap. (Oz.): -Unit Length (In.): -
Inlet (In.): -Thread Size: -
Bowl Capacity: -Brush Size: -
Valve Bracket Width (In.): -Inlet: -
Width (In.): -Bowl Dia.: -
Fluid Outlet (In.): -Unit Height from Mount (In.): -
Item: OilerSpout Length (In.): 6
Bowl Material: Tin Coated Steel SheetFunction: Feeds a Drop or a Stream of Lubricating Oil, Stays Primed for Instant Use, Flexible Spout for Heard to Reach Spots
Sight Dia. (In.): -Country of Origin (subject to change): India

Description

Oiler, Lever, Capacity 10 oz, Tin Coated Steel Sheet, Spout Length 6 In, Function Feeds a Drop or a Stream of Lubricationg Oil, Stays Primed for Instant Use, Flexible Spout for Heard to Reach Spots, For Use With Lubrication of Machinery, Vehicles or Products Using 10W and Higher Weight Oils, Includes Steel Pump with 2 Ball Valves

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews