PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Oiler, Lever, Capacity 10 oz

WESTWARD| Zoro #: G1322352| Mfr #: 2LAJ5

$9.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Unit Length (In.): -Width (In.): -Bowl Dia.: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1322352 Mfr #: 2LAJ5
Unit Length (In.): -Width (In.): -
Bowl Dia.: -Fits: -
Number of Feeds: 0For Use With: Lubrication of Machinery, Vehicles or Products Using 10W and Higher Weight Oils
Includes: Steel Pump with 2 Ball ValvesValve Bracket Width (In.): -
Max. Pressure (PSI): -Fluid Outlet (In.): -
Brush Length (In.): -Bowl Capacity: -
Unit Height from Mount (In.): -Material: -
Bowl Material: Tin Coated Steel SheetFunction: Feeds a Drop or a Stream of Lubricating Oil, Stays Primed for Instant Use
Spout Length (In.): 5Unit Height: -
Inlet (In.): -Type: Lever
Height (In.): -Mounting Thread: -
Max. Operating Temp. (F): -Item: Oiler
Outlet: -Bowl Dia. (In.): -
Overall Unit Length: -Sight Dia. (In.): -
Reservoir Cap. (Oz.): -Inlet: -
Thread Size: -Capacity: 10 oz.
Brush Size: -Country of Origin (subject to change): India

Description

Oiler, Lever, Capacity 10 oz, Tin Coated Steel Sheet, Spout Length 5 In, Function Feeds a Drop or a Stream of Lubricationg Oil, Stays Primed for Instant Use, For Use With Lubrication of Machinery, Vehicles or Products Using 10W and Higher Weight Oils, Includes Steel Pump with 2 Ball Valves

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews