On Board Charger, Automatic, 12VDC

WESTWARD| Zoro #: G0600661| Mfr #: 3LE87

$34.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Taper to Amps:
Voltage Rating: 12VDC
Automatic/Manual: Automatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0600661 Mfr #: 3LE87
Taper to Amps: Voltage Rating: 12VDC
Automatic/Manual: AutomaticCable Gauge:
Overall Height: 1-3/4"Charge Type: Trickle
Input Voltage: 120VACCharger Style: Mounted
Overall Depth: 4-1/2"For Use With Battery Type: AGM, Lead Acid
Cable Length: 1-1/4 ft.Amp Hours:
Peak Amps: 1.5ABattery Charger CEC Compliant: Non CEC Compliant
Cranking Amps: UL Rated Amps 12V: 1.5A
Overall Width: 4-3/4"Indoor / Outdoor: Indoor
Charger Function: MaintainingItem: Battery Charger
Portable: YesFor Battery Voltage: 12
Country of Origin (subject to change): Taiwan

Description

Battery Charger, Charge Type Trickle, UL Rated Amps 12V 1.5A, Cranking Amps -, Amp Hours -, Peak Amps 1.5A, Taper to Amps -, Voltage Rating 12VDC, Overall Width 4-3/4 In., Overall Height 1-3/4 In., Overall Depth 4-1/2 In., Cable Gauge -, Cable Length 1-1/4 ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, OR

Reviews