KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Open End Wrench, 15/16 x 1 in., 15 Deg

WESTWARD| Zoro #: G2186572| Mfr #: 1EYL9

$24.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Item: Open End Wrench
Features: Anti-Slip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2186572 Mfr #: 1EYL9
SAE or Metric: SAEItem: Open End Wrench
Features: Anti-SlipHead Size: 15/16" x 1"
Overall Length: 11"Finish: Satin
Head Angle: 15 DegreesWrench Material: Chrome Vanadium Steel
Standards: ANSICountry of Origin (subject to change): China

Description

Double Open End Wrench, SAE, Head Size 15/16 In. x 1 In., Satin Finish, Head Angle 15 Degrees, Overall Length 11 In., Chrome Vanadium Steel Wrench Material, Standards ANSI, Features Anti-Slip

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews