Open End Wrench Set, 15 Deg, 1/4-1 in., 8Pc

WESTWARD| Zoro #: G0659863| Mfr #: 1EYD7

$33.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Vinyl pouch
Range of Lengths: 5 to 11-1/2"
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0659863 Mfr #: 1EYD7
Includes: Vinyl pouchRange of Lengths: 5 to 11-1/2"
SAE or Metric: SAEItem: Open End Wrench Set
Standards: ANSIHead Angle: 15 Degrees
Wrenches Included: 1/4 x 5/16, 3/8 x 7/16, 7/16 x 1/2, 1/2 x 9/16, 5/8 x 11/16, 11/16 x 3/4, 13/16 x 7/8, 15/16 x 1"Number of Pieces: 8
Finish: SatinCountry of Origin (subject to change): China

Description

Open End Wrench Set, Number of Pieces 8, SAE, Head Angle 15 Degrees , Wrenches Included 1/4 x 5/16, 3/8 x 7/16, 7/16 x 1/2, 1/2 x 9/16, 5/8 x 11/16, 11/16 x 3/4, 13/16 x 7/8, 15/16 x 1 In., Range of Lengths 5 to 11-1/2 In., Satin Finish, Vinyl Pouch, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews