SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Open End Wrench Set, 15 Deg, 6-22mm, 8 Pc

WESTWARD| Zoro #: G1270446| Mfr #: 1EYD8

$32.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Open End Wrench SetFinish: SatinRange of Lengths: 5 to 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1270446 Mfr #: 1EYD8
Item: Open End Wrench SetFinish: Satin
Range of Lengths: 5 to 10"SAE or Metric: Metric
Wrenches Included: 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17, 18 x 19, 20 x 22mmNumber of Pieces: 8
Includes: Vinyl pouchStandards: ANSI
Head Angle: 15 DegreesCountry of Origin (subject to change): China

Description

Wrench Sets, Open End Wrench, Reversing No, Metric, Number of Pieces 8, Insulated No, Head Movement Fixed, Wrench Shape Straight, Wrench Head Sizes 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mmx 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 22mm, Head Angle 15 Degrees , Range of Lengths 5 to 10 In., Satin Finish, Vinyl Pouch, Standards ANSI, Standard Tool (Accessory Needed for Tethering)

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews