Oscillating Sprinkler, 3500 Sq. Ft., Brass

VALUE BRAND| Zoro #: G0922695| Mfr #: 1HLW5

$34.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0922695 Mfr #: 1HLW5
Controls: NoneBase Material: Metal
Spray Coverage: 3500 sq. ft.Head Material: Brass
Features: 19 Built In Jet NozzlesItem: Oscillating Sprinkler
Hose Connection: 3/4" NH(F)Country of Origin (subject to change): China

Product Description

Oscillating Sprinkler, Spray Coverage 3500 sq. ft., Head Material Brass, Base Material Metal, Hose Connection 3/4 In. NH(F), Min. Water Pressure , Features 19 Built In Jet Nozzles, Controls None, Includes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.