KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Outside Micrometer, 3-4 In, 0.0001In

WESTWARD| Zoro #: G1185441| Mfr #: 2YNA2

$41.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lock Nut Type: Lever
Item: Outside Micrometer
Features: Enamel Frame, Vernier Scale
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1185441 Mfr #: 2YNA2
Lock Nut Type: LeverItem: Outside Micrometer
Features: Enamel Frame, Vernier ScaleSpindle: Flat
Anvil: FlatResolution: 0.0001"
Thimble: RatchetLong Form Calibration Certificate: No
Range: 3 to 4"Country of Origin (subject to change): China

Description

Outside Micrometer, Resolution 0.0001 In., Range 3 to 4 In., Ratchet Thimble, SPC Output -, Long Form Calibration Certificate No, Flat Anvil, Flat Spindle, Lock Nut Type Lever, Features Enamel Frame, Vernier Scale, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews