Outside Micrometer, 5 In, Vernier Scale

WESTWARD| Zoro #: G2096857| Mfr #: 2YNA3

$51.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Range: 4 to 5"Anvil: FlatResolution: 0.0001"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2096857 Mfr #: 2YNA3
Range: 4 to 5"Anvil: Flat
Resolution: 0.0001"Spindle: Flat
Features: Enamel Frame, Vernier ScaleThimble: Ratchet
Long Form Calibration Certificate: NoLock Nut Type: Lever
Item: Outside MicrometerCountry of Origin (subject to change): China

Description

Outside Micrometer, Resolution 0.0001 In., Range 4 to 5 In., Ratchet Thimble, SPC Output -, Long Form Calibration Certificate No, Flat Anvil, Flat Spindle, Lock Nut Type Lever, Features Enamel Frame, Vernier Scale, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews