STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Oxygen Sensor Socket, 2-1/4 In. L

WESTWARD| Zoro #: G1301352| Mfr #: 1MUE2

$14.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Removing Heated Oxygen Sensors
Item: Oxygen Sensor Socket
For Use With: Sensor Connectors
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1301352 Mfr #: 1MUE2
Application: For Removing Heated Oxygen SensorsItem: Oxygen Sensor Socket
For Use With: Sensor ConnectorsLength (In.): 2-1/4
Hex Size: 7/8"Country of Origin (subject to change): Taiwan

Description

Oxygen Sensor Socket,Exhaust,Length (In.) 2-1/4,Pipe Size (In.) -,Hex Size 7/8 In.,Dia. Range (In.) -,For Removing Heated Oxygen Sensors,For Use With Sensor Connectors,Includes -

Reviews