BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Adjustable, Padded Tool Bag Shoulder Strap, Black

WESTWARD| Zoro #: G1296775| Mfr #: 5MZL5

$5.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Most Westward Bags: 5MZJ2, 5MZJ3, 5MZJ4, 5MZJ5, 5MZJ6, 5MZJ7,5MZJ8, 5MZJ9, 5MZK0, 5MZK1, 5MZK2, 5MZK3, 5MZK4, 5MZK5, 5MZK6, 5MZK7, 5MZK8 5MZK9, 6NE80, 5MZN2, 5MZN3, 5MZN9.Thickness: 1/2"Item: Tool Bag Shoulder Strap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1296775 Mfr #: 5MZL5
For Use With: Most Westward Bags: 5MZJ2, 5MZJ3, 5MZJ4, 5MZJ5, 5MZJ6, 5MZJ7,5MZJ8, 5MZJ9, 5MZK0, 5MZK1, 5MZK2, 5MZK3, 5MZK4, 5MZK5, 5MZK6, 5MZK7, 5MZK8 5MZK9, 6NE80, 5MZN2, 5MZN3, 5MZN9.Thickness: 1/2"
Item: Tool Bag Shoulder StrapWidth: Pad 3-1/2", Strap 1-1/2"
Length: 53"Finish: Nickel Snaps
Material: Polyester, Webbing, Metal SnapsType: Adjustable, Padded
Color: BlackCountry of Origin (subject to change): China

Description

Tool Bag Shoulder Strap, Adjustable, Padded, Length 53 In., Width Pad 3-1/2 In., Strap 1-1/2 In., Thickness 1/2 In., Polyester, Webbing, Metal Snaps Material, Black, Nickel Snaps Finish, For Use With Most Westward Bags: 5MZJ2, 5MZJ3, 5MZJ4, 5MZJ5, 5MZJ6, 5MZJ7,5MZJ8, 5MZJ9, 5MZK0, 5MZK1, 5MZK2, 5MZK3, 5MZK4, 5MZK5, 5MZK6, 5MZK7, 5MZK8 5MZK9, 6NE80, 5MZN2, 5MZN3, 5MZN9.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews