Painters Tool, Stiff, 3", Carbon Steel

WESTWARD| Zoro #: G2227233| Mfr #: 4YP28

$8.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2227233 Mfr #: 4YP28
Blade Material: Carbon SteelHandle Material: Plastic/Rubber/Steel
Overall Length: 9-1/4"Blade Width: 3"
Knife / Scraper Sub-Category: Painters ToolsPutty Knife/Scraper Blade Flexibility: Stiff
Item: Painters ToolHandle Length: 4"
Nonsparking: NoNo. of Edges: 1
Color: Black/BlueBlade Type: 6-in-1
Handle Design: Ergonomic, Hammer HeadBlade Length: 3-1/2"
Country of Origin (subject to change): Taiwan

Product Description

Painters Tools, Nonsparking No, Stiff, Blade Type 6-in-1, Blade Width 3 In., Blade Material Carbon Steel, Handle Material Plastic/Rubber/Steel, Painters Tool, Blade Length 3-1/2 In., Handle Length 4 In., Handle Design Ergonomic, Hammer Head, No. of Edges 1, Color Black/Blue, Overall Length 9-1/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.