Parts Organizer, Small

WESTWARD| Zoro #: G1433896| Mfr #: 5MZR3

$21.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1433896 Mfr #: 5MZR3
Width (In.): 9-1/4Number of Pockets (Inside): 6
Features: Drawstring w/Cinch Closure, Bar Tack Reinfirced Carrying HandlesItem: Small Parts Organizer Tool Tote Bag
Height (In.): 8-1/4Material: Polyester
Color: Black and BlueLength (In.): 9-1/4
Country of Origin (subject to change): China

Product Description

Small Parts Organizer Tool Tote Bag, Number of Pockets (Inside) 6, Material Polyester, Black and Blue, Drawstring w/Cinch Closure, Bar Tack Reinfirced Carrying Handles, For Use With Jobsite Storage Bags or Separate as an Organizational Tool

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.