Paving Breaker Chisel, 1.125 In., 14 In.

WESTWARD| Zoro #: G1332466| Mfr #: 4MHD2

$37.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Paving Breaker Chisel
Material: Alloy steel
Shank Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1332466 Mfr #: 4MHD2
Item: Paving Breaker ChiselMaterial: Alloy steel
Shank Length: 6"Shank Shape: Hex
Overall Length: 21"Tip Width: 3"
Shank Size: 1.125"Country of Origin (subject to change): China

Description

Paving Breaker Chisel, Shank Size 1.125 In., Shank Length 6 In., Shank Shape Hex, Overall Length 20 In., Tip Width 3 In., Alloy Steel

Reviews