BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pick-up Tool w/Release, 23 1/2 In

WESTWARD| Zoro #: G0871866| Mfr #: 3DYE2

$119.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Neodymium Magnets Encased in Stainless Steel Tube
Pull Capacity: 8 lb.
Application: For Removal Of Fine Metal Turnings, Shavings, Swarf, Nuts, Bolts, And Other Metal Items From Wet And Dry Environments Such As Degreasing Tanks, Bins, Boxes, Kegs, And Other Hard To Reach Places.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0871866 Mfr #: 3DYE2
Material: Neodymium Magnets Encased in Stainless Steel TubePull Capacity: 8 lb.
Application: For Removal Of Fine Metal Turnings, Shavings, Swarf, Nuts, Bolts, And Other Metal Items From Wet And Dry Environments Such As Degreasing Tanks, Bins, Boxes, Kegs, And Other Hard To Reach Places.Surface Size: 16" x 2-11/16"
Diameter: 1"Item: Pick-up Tool with Release
Extended Length: 16"Operation: Wand Shape Tool Collects Metal Shavings Or Debris, Clean Tool By A Pull Of Release Handle Into Recycle Bin or Trash Can. Safety Disc Shields Hands from Any Sharp Debris And Features Hang Hook For Easy Storage
Length: 16"Size: 23-1/2"
Pickup Length: 16"Width: 2-11/16"
Country of Origin (subject to change): China

Description

Pick-up Tool with Release, Size 23 1/2 In, Length 16 In, Width 2 11/16 In, Dia 1 In, Surface Size 16 x 2 11/16 In, Extended Length 23 3/4 In, Pickup Length 16 In, Pull Capacity 8 Lb, Neodymium Magnets Encased in Stainless Steel Tube Construction, Wand Shape Tool Collects Metal Shavings Or Debris, Clean Tool By A Pull Of Release Handle Into Recycle Bin or Trash Can. Safety Disc Shields Hands from Any Sharp Debris And Features Hang Hook For Easy Storage

Restrictions and Compliance

*3: Hazardous material

Reviews