Pick-up Tool w/Release, 20 3/4 In

WESTWARD| Zoro #: G1319787| Mfr #: 3DYE1

$97.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1319787 Mfr #: 3DYE1
Features: -Material: Neodymium Magnets Encased in Stainless Steel Tube
Operation: Wand Shape Tool Collects Metal Shavings Or Debris, Clean Tool By A Pull Of Release Handle Into Recycle Bin or Trash Can. Safety Disc Shields Hands from Any Sharp DebrisApplication: For Removal Of Fine Metal Turnings, Shavings, Swarf, Nuts, Bolts, And Other Metal Items From Wet And Dry Environments Such As Degreasing Tanks, Bins, Boxes, Kegs, And Other Hard To Reach Places.
Assembly: -Item: Pick-up Tool with Release
Type: -Size: 20-3/4"
Length: 16-1/2"Width: 2-11/16"
Diameter: 1"Surface Size: 16-1/2" x 11/16"
Extended Length: 23-3/4"Pickup Length: 16-1/2"
Pull Capacity: 8 lb.Handle Type: -
Wheel Type: -Includes: -
Country of Origin (subject to change): China

Product Description

Pick-up Tool with Release, Size 20 3/4 In, Length 16 1/2 In, Width 2 11/16 In, Dia 1 In, Surface Size 16 1/2 x 11/16 In, Extended Length 23 3/4 In, Pickup Length 16 1/2 In, Pull Capacity 8 Lb, Neodymium Magnets Encased in Stainless Steel Tube Construction, Wand Shape Tool Collects Metal Shavings Or Debris, Clean Tool By A Pull Of Release Handle Into Recycle Bin or Trash Can. Safety Disc Shields Hands from Any Sharp Debris

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.