Pin Gage Handle, For 0.0610-0.2505 In

WESTWARD| Zoro #: G0689123| Mfr #: 5PLH2

$13.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0689123 Mfr #: 5PLH2
Shape: HexLength (In.): 3
Item: Pin Gage HandleMaterial: Aluminum Alloy
Application: For Pin Gage Sizes 0.0610 to 0.2505Country of Origin (subject to change): China

Product Description

Pin Gage Handle, Hex, Aluminum Alloy, Length (In.) 3

Product Reviews

Save 15%. Sign up for Z-mail.