Pin Gage Handle, For 0.7510-0.8325 In

WESTWARD| Zoro #: G1374195| Mfr #: 5PLH6

$25.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1374195 Mfr #: 5PLH6
Shape: HexApplication: For Calibration of Measuring Equipment or to Gage Parts Directly
Length (In.): 3Material: Aluminum Alloy
Country of Origin (subject to change): China

Product Description

Pin Gage Handle, Hex, Aluminum Alloy, Length (In.) 3

Product Reviews

Save 15%. Sign up for Z-mail.