DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Pin Gage Set, Minus, 125 Pc, 0.626-0.750 In

WESTWARD| Zoro #: G1048336| Mfr #: 5PLF6

$281.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1048336 Mfr #: 5PLF6
Application: Used to Compare Hole and Slot Dimensions or Locations to Specific Tolerances;Measures Hole, Slot or Gap Sizes; Checks Distances Between Holes; Go/No-Go GageTolerance: Class ZZ (0.0002")
Shape: CylindricalGrade: Class ZZ
Nominal Size: 0.626 to 0.750"Measuring Range (In.): 0.626 to 0.750
Material: Polished Bearing SteelLength (In.): 2
Item: Pin Gage Set, Minus, 125 PcIncludes: Case
Increments (In.): 0.0010Country of Origin (subject to change): China

Product Description

Pin Gage Set, Minus, 125 Pc, Cylindrical, Polished Bearing Steel, Nominal Size (In.) 0.626 to 0.750, Grade Class ZZ, Measuring Range (In.) 0.626 to 0.750, Increments (In.) 0.0010, Tolerance 0.0002, Length (In.) 2, Includes Case

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.