Pin Gage Set, Minus, 190 Pc, 0.061-0.250 In

WESTWARD| Zoro #: G1505192| Mfr #: 5PLF0

$102.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1505192 Mfr #: 5PLF0
Tolerance: Class ZZ (0.0002")Includes: Case
Increments (In.): 0.0010Shape: Cylindrical
Length (In.): 2Material: Polished Bearing Steel
Application: Used to Compare Hole and Slot Dimensions or Locations to Specific Tolerances;Measures Hole, Slot or Gap Sizes; Checks Distances Between Holes; Go/No-Go GageGrade: Class ZZ
Item: Pin Gage Set, Minus, 190 PcMaterial: Polished Bearing Steel
Measuring Range (In.): 0.061 to 0.250Nominal Size: 0.061 to 0.250"
Country of Origin (subject to change): China

Product Description

Pin Gage Set, Minus, 190 Pc, Cylindrical, Polished Bearing Steel, Nominal Size (In.) 0.061 to 0.250, Grade Class ZZ, Measuring Range (In.) 0.061 to 0.250, Increments (In.) 0.0010, Tolerance 0.0002, Length (In.) 2, Includes Case

Product Reviews

Save 15%. Sign up for Z-mail.