Pin Gage Set, Minus, 82 Pc, 0.751-0.832 In

WESTWARD |Zoro #: G1992252|Mfr #: 5PLF8

$281.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1992252 Mfr #: 5PLF8
Application: Used to Compare Hole and Slot Dimensions or Locations to Specific Tolerances;Measures Hole, Slot or Gap Sizes; Checks Distances Between Holes; Go/No-Go GageShape: Cylindrical
Grade: Class ZZNominal Size: 0.751 to 0.832"
Measuring Range (In.): 0.751 to 0.832Material: Polished Bearing Steel
Length (In.): 2Item: Pin Gage Set, Minus, 82 Pc
Includes: CaseIncrements (In.): 0.0010
Tolerance: Class ZZ (0.0002")Country of Origin (subject to change): China

Product Description

Pin Gage Set, Minus, 82 Pc, Cylindrical, Polished Bearing Steel, Nominal Size (In.) 0.751 to 0.832, Grade Class ZZ, Measuring Range (In.) 0.751 to 0.832, Increments (In.) 0.0010, Tolerance 0.0002, Length (In.) 2, Includes Case

Product Reviews

Save 15% when you sign up for Z-mail.