Shop Alternate Products
This Product is Discontinued
Westward
Pin Gage Set, Minus, 82 Pc, 0.751-0.832 In (Discontinued)
Mfr # 5PLH0
Zoro # G1667181
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Cylindrical
- Material Black Oxide Coated Bearing Steel
- Nominal Size 0.751 to 0.832"
- Grade Class ZZ
- Measuring Range (In.) 0.751 to 0.832